Adhesive Back Cable Clips - 12"

Secure and route cables throughout your facility.
  • UL Listed 6.6 nylon. Non-conductive and non-corrosive.
  • Adhesive backing sticks to any clean, dry surface.
  • Cords slide in and out of top opening.
MODEL
NO.
SIZE
L x W
MAX. CORD
DIAMETER
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 6+
S-26207 5/16 x 1" 1/2" 100 $47 $45 $42  ADD
TEMPERATURE: 
  • Performance: -40° to 85° C (-40° to 185° F) 
SPECIFICATIONS: 
  • UL Flame Rating: 94 V-2
  • Not Plenum Rated.
PACKAGING: 
  • Packed in a bag. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W3 x 2.5 cm1 5/16 X 1"
MAX. CORD DIAMETER13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 04:25:23 AM; CNWEB25