Index Cards - Unruled, 3 x 5"

Like grandma used to use. For studying and note-taking.
  • Blank on both sides.
MODEL
NO.
DESCRIPTION SIZE CARDS/
PACK
PRICE PER PACK
(MIN. 2)
IN STOCK
SHIPS TODAY
2 4+
S-26245 Unruled 3 x 5" 500 $17 $15  ADD
DIMENSIONS:
  • Pack: 5 x 5 1/2 x 3" (W x D x H)
FEATURES:
  • Paper Weight: 114 lb
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:15:02 PM; CNWEB3