Right to Know Label - 2 x 2"

National Fire Protection Association "hazard diamond" conveys health warning information to emergency response teams.
  • Meets the NFPA 704 Standard.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-2845 2 x 2" 500 $23 $21 $20  ADD
DIMENSIONS:
  • Core: 3"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
USAGE:
  • Must put the number of the hazard in the colored square.
    • Use a Sharpie or adhesive labels.
  • Not compatible with S-5662- 3 1/2" Vinyl Warehouse Labels.
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 5 cm2 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 01:48:34 AM; CNWEB5