Bag Tape - 38" x 540', White

UPVC tape provides an excellent seal for poly bags.
  • 3" core.
    Free Offer
    FREE BAG TAPER WITH ORDER OF
    6 OR MORE CARTONS OF 3/8" BAG TAPE.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-314 3/8" x 540' 2.4 16 $76 $70 $67  ADD
DIMENSIONS:
  • Roll Diameter: 5 1/2"
MATERIAL:
  • UPVC (Unplasticized Polyvinyl Chloride)
  • Adhesive: Natural rubber
SHELF LIFE:
  • 1 year when stored at room temperature.
TEMPERATURE:
  • Application: -18° to 66° C (0° - 150° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE10 mm x 165 M3/8" x 540'
THICKNESS53 Microns2.1 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 10:13:48 PM; CNWEB5