UPSable Bubble Roll - 12" x 125', 12", Non-Perforated

SINGLE ROLLS

Single rolls are recommended for medium volume users.
  • Industrial duty bubble has a light nylon barrier for short ship cycles.
  • For lightweight and semi-rugged items.

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-3223 1/2" Dunnage,
Void Fill
12" x 125' 3 $35 $33 $31 $30 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Diameter: 
    • Roll: 29"
    • Bubble: 1 1/4"
MATERIAL:
  • Polyethylene/Nylon
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center.
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer:  Minimum 10%
  • Not biodegradable.
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE30 cm x 38 M12" x 125'
WEIGHT/ROLL1.4 Kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:16:55 AM; CNWEB25