Uline Pinfeed Computer Labels - White, 3 x 1516"

Compatible with dot matrix printers.
  • Quality Label Stock - Labels won't jam or tear while printing.
  • Smudge proof, pressure sensitive.
  • Fanfolded, perforated at 12" fold.
MODEL
NO.
SIZE
W x H
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 5 10+
S-3230 3 x 15/16" 5,000 OVERSTOCK SALE!  $55
Regular Price $64
   Terms of Sale
 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Sheet Width: 3 3/4"
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • 4° - 38° C (40° - 100° F)
USAGE:
  • Not for laser jet printers.
  • Not oil resistant.
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT8 x 2 cm3 x 15/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 08:09:35 PM; CNWEB24