Uline Polyester Strapping - 12" x .028" x 3,250', Green

16 x 3" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 70% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (2 COILS PER CTN.) IN STOCK
SHIPS TODAY
2 4 6+
S-3248 1/2" .028 820 lbs. 3,250' Green 25 $135 $123 $105 coils ADD
SOLD IN CARTON QUANTITIES
TEMPERATURE:
  • -29° to 254° C (-20° to 490° F)
  • Cannot store long term below 0° C.
FEATURES:
  • Smooth surface
  • Can be heat sealed/friction welded.
COLOR:
  • Due to 100% recycled content, color may vary.
  • No performance difference between black and green.
USAGE:
  • Does not have UV inhibitors.
SPECIFICATIONSMETRICIMPERIAL
LENGTH991 M3,250'
BREAKING STRENGTH5,654 kPa820 lbs.
THICKNESS711 Microns.028"
WEIGHT/COIL11 kg25 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 03:33:04 AM; CNWEB5