10 14 x 10 14 x 1" White Easy-Fold Mailers

ADJUSTABLE DEPTH

Cleaner, neater appearance for your product shipments.
  • Ship books, catalogs, photos and other printed material.
  • Prevents product damage.
  • Minimum order 100.
  • Corrugated Pad Inserts available.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
L x W VARIABLE
DEPTH
100 300 500 1,000+
S-326 10 1/4 x 10 1/4" 1/2, 1" Decorative Plates $1.76 $1.66 $1.52 $1.40 100 25  ADD
MATERIAL:
  • 200# (B flute)
USAGE:
  • Seal with tape.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH26 X 26 cm10 1/4 x 10 1/4"
INSIDE VARIABLE DEPTH13, 25 mm1/2, 1"
WEIGHT/BUNDLE11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 09:09:16 AM; CNWEB23