20 x 16 x 1" Jumbo White Fold-Over Mailers

Quickly package large, flat items like artwork, photos, maps and blueprints.
  • 200 lb. test.
  • Insert product, fold sides over and tape flap for easy shipping.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
L x W DEPTH 20 40 100 200+
S-3332 20 x 16" 1" $6.71 $6.25 $5.95 $5.64 20 14  ADD
MATERIAL:
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH51 X 41 cm20 x 16"
INSIDE DEPTH25 mm1"
WEIGHT/BUNDLE6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 09:02:11 AM; CNWEB4