11 18 x 8 58 x 1" White Easy-Fold Mailers

ADJUSTABLE DEPTH

Cleaner, neater appearance for your product shipments.
  • Ship books, catalogs, photos and other printed material.
  • Prevents product damage.
  • Minimum order 100.
  • Corrugated Pad Inserts available.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
L x W VARIABLE
DEPTH
100 300 500 1,000+
S-339 11 1/8 x 5/8" 1/2, 1" 100-200 Sheets $1.46 $1.35 $1.28 $1.15 100 23  ADD
MATERIAL:
  • 200# (B flute)
USAGE:
  • Seal with tape.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH28 X 22 cm11 1/8 x 8 5/8"
INSIDE VARIABLE DEPTH13, 25 mm1/2, 1"
WEIGHT/BUNDLE10 kg23 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 08:19:15 PM; CNWEB5