Side Loading Packing List Envelopes - Clear, 6 x 9"

Pressure-sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-3473 1/2 x 10" 6 x 9" 1,000 19 $144 $136 $129 $122  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 2° C (35° F) and above
  • Performance: -20° to 71° C (-4° to 160° F)
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS6.5 x 10"6 1/2 x 10"
INSIDE DIMENSIONS15 x 23 cm6 x 9"
WEIGHT/CARTON9 kg19 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 11:17:00 PM; CNWEB3