14 x 10" 3 Mil Slider Zip Bags

Slide lock glides easily across bag, protecting contents from dirt and moisture.
  • Durable and reusable.
  • Easy open, easy close.
  • Bags are pre-opened for quick handling.
  • Opens along 14" side.
  • 100% virgin polyethylene film.
  • FDA and USDA compliant for food contact.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-3636 14 x 10" 3 100 $36 $32 $30  ADD
DIMENSIONS:
  • Opening Width: 12 1/2"
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • Acid free and archival safe.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH36 x 25 cm14 x 10"
THICKNESS76 Micron3 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 05:52:49 AM; CNWEB23