ShockWatch® Indicators - 75G

NON-RESETTABLE

Label indicates possible damage during shipping.
  • Vial turns red to show impact. Activates automatically when dropped.
  • Large 3 3/4" x 3 3/4" size alerts handlers and is a permanent record of rough handling.
  • Companion Label sold separately. Alerts handlers to proper procedures to receive damaged shipments.
MODEL
NO.
DESCRIPTION RANGE QTY./
BOX
RECOMMENDED USE PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 4+
S-5159 Orange 75G 50 Sturdy Electronics $225 any qty.  ADD
MATERIAL:
  • Inner Pyrex tube within another Pyrex tube, supported by a plastic outer casing.
INCLUDES:
  • (50) 1 x 3" instruction labels
SHELF LIFE:
  • 2 Years When Stored at:
    • Standard Temperature: 20° C/68° F 
    • Atmospheric Pressure: 1 ATM
TEMPERATURE:
  • Performance: -25° to 80° C (-13° to 176° F)
USAGE:
  • Usage generally correlates to size and weight of package.
  • Recommended for items:
    • 25 to 100 lbs if less than 1 cubic foot.
    • 10 to 50 lbs if 1 - 5 cubic feet.
    • 25 lbs or less if 6 - 15 cubic feet.
    • 10 lbs or less if 16 - 50 cubic feet.
    • Not recommended for items greater than 50 cubic feet.
  • Placement:
    • For Best Results: Place on box sides in the upper right corner.
    • Place lower for heavier shipments.
  • Will work on product up to 40,000 lbs.
  • If concerned about damage, use a more sensitive G range.
TERMINOLOGY:
  • "G" = Force of gravity
    • Drop test for 75G = 75 x Force of gravity.
  • To Calculate Cubic Feet from Inches: L x W x D divided by 1728
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 08:37:14 AM; CNWEB23