Top Loading Packing List Envelopes - Clear, 6 12 x 5 12"

Pressure-sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY.
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-5291 1/2 x 1/2" 6 x 5" 1,000 10 $98 $94 $90 $81  ADD
THICKNESS:
  • Kraft Backing Paper: 42 lb
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • 12 - 18 months if stored away from hot & humid conditions.
TEMPERATURE:
  • Application: -6° C (21° F) and above
  • Performance: -30° to 40° C (-22° to 104° F)
DIMENSIONS:
  • Opens on the first dimension listed.
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS17 x 14 cm6 1/2 x 5 1/2"
INSIDE DIMENSIONS15 x 13 cm6 x 5"
WEIGHT/CARTON5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 08:31:04 PM; CNWEB23