Big Mama Tape 1 12" Core Industrial Tape - 2 Mil, Clear, 2" x 220 yds

2.0 MIL

Our best-selling tape. Strong solvent acrylic adhesive sticks to virtually any surface.
  • Big Mama - Compact 1 1/2" core allows for easier handling. Same amount of tape as Uline's Big Daddy, but less bulky.

    DURABLE: Industrial Tape stands up to heat, humidity and cold. Application range -18° to 60°C (0° to 140°F).

    RELIABLE: Long shelf life.

    APPEARANCE: Crystal clear - Won't yellow. Makes packages look their best.
    Free Offer
    FREE TAPE DISPENSER WITH ORDER OF
    18 OR MORE ROLLS OF ULINE INDUSTRIAL TAPE.
20 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72 144+
S-5355 Clear 2" x 220 yds. 2.0 1/2" 36 $7.95 $7.05 $6.45 $5.80  ADD
DIMENSIONS:
  • Roll Diameter: 5"
SPECIFICATIONS:
  • Meets MIL Spec PPP-T-60E
MATERIAL:  
  • Backing: Polypropylene film  
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE: 
  • Performance: -51° to 60° C (-60° to 140° F)
USAGE:
  • Takes approximately 40 minutes to reach maximum bond.
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 201 M2" x 220 yds.
THICKNESS51 Microns2.0 mil
CORE SIZE4 cm1 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:47:27 AM; CNWEB3