Uline Self-Seal White Bubble Mailers #000 - 4 x 8"

The best white bubble mailers in the business.
  • Impress your customers with Uline white mailers.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. white paper with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-5631 4 x 8" 7/8 x 3/4" 000 500 10 $125 $118 $113 $109  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap.
  • Outside width listed does not include seams. 
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post-consumer: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post-consumer: 10%
APPEARANCE: 
  • Mailer includes small print with Uline model number, logo and phone number. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
CALCULATOR: 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH10 x 20 cm4 x 8"
INSIDE WIDTH x LENGTH10 x 17 cm3 7/8 x 6 3/4"
WEIGHT/CASE5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 05:04:28 PM; CNWEB23