Fluorescent Shipping Labels - "C.O.D.", 2 x 3"

Use on UPSable packages, envelopes and small boxes to ensure proper handling.
  • Red fluorescent labels guaranteed to stand out.
  • Easy to use - simply peel and apply.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-5929 2 x 3" 500 $21 $20 $19 $17 $16  ADD
DIMENSIONS:
  • Core: 1"
COLOR:
  • Label appears more orange than pictured.
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 8 cm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 07:03:13 PM; CNWEB3