Uline Laser Labels - Pastel Blue, 1 1516 x 12"

Make your message pop.
  • Heat-resistant adhesive reduces jamming in your laser or inkjet printer.
  • High quality fluorescent laser labels.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2 3 5+
S-5961BLU 15/16 x 1/2" 80 8,000 $56 $55 $52 $48  ADD
MATERIAL:
  • Matte finish
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above -4° C (25° F)
  • Performance: -54° to 93° C (-65° to 200° F)
COMPATIBILITY:
  • Can be used with inkjet or laser printers.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT5 x 1 cm1 15/16 x 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 01:23:49 AM; CNWEB23