UPSable Bubble Wrap® Strong Roll - 24" x 100', 12", Perforated

SINGLE ROLLS

Single rolls are recommended for medium volume users.
  • Bubble Wrap® Strong has a heavy-duty nylon barrier for longer ship cycles.
  • Use for fragile, valuable items.
  • Perforated every 12".

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-5998P 1/2" Glassware 24" x 100' 7 $90 $86 $81 $77 roll(s) ADD
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 26"
    • Bubble: 1 1/4"
MATERIAL:
  • Polyethylene/Nylon
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
  • Not biodegradable.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE61 cm x 30 M24" x 100'
WEIGHT/ROLL3 Kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 04:25:03 AM; CNWEB3