"This End Up/Fragile" Label - 4 x 6"

Pressure sensitive fluorescent labels stand out and get noticed.
  • Lends a professional appearance to your important shipments.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-604 4 x 6" 500 $55 $52 $48 $44 $39  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent red
  • Label appears more orange than pictured.
DIMENSIONS:  
  • Core: 3"
MATERIAL: 
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE102 x 152 mm4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 05:18:21 PM; CNWEB5