Air Labels - Red Arrows, 4 x 6"

Complies with T.D.G., D.O.T., I.A.T.A. and I.C.A.O. requirements for marking the proper package orientation of a package containing hazardous materials.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-607 4 x 6" 500 $51 $44 $39 $37  ADD
DIMENSIONS:
  • Core: 3"
TEMPERATURE:
  • Application (Minimum): -29° C (-20° F)
  • Performance: -54° to 82° C (-65° to 180° F)
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 15 cm4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 10:49:42 AM; CNWEB6