Magnetic Strips - 3 x 5"

Easily relocate labels when you move inventory.
  • Reusable - Wet cloth wipes off writing from vinyl surface.
  • Save time cutting rolls.
  • Use with Wet Erase Markers.
MODEL
NO.
SIZE THICKNESS COLOR QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2 5+
S-6125 3 x 5" .03" White 100 6 $77 $69 $64  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 12.5 lbs
MATERIAL:
  • Plastic with vinyl laminate (Matte finish)
  • Ferrite magnet
TEMPERATURE:
  • Performance: -26° to 71° C (-15° to 160° F)
COMPATIBILITY:
  • Other Compatible Markers (Not sold by Uline):
    • Marks-A-Lot Erasable
    • Crayola White Board Erasable
  • Not compatible with: 
    • Glass Dry Erase Boards
    • Dry Erase Markers.
  • Cannot be printed on with laser or inkjet printer.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
THICKNESS1 mm.03"
WEIGHT/PACK2.7 Kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:54:15 AM; CNWEB25