"Please Handle with Care/Do Not Drop/Thank You" Label - 2 x 3"

Quality High Gloss pressure-sensitive labels.
  • Lends a professional appearance to your important shipments.
  • 2x3" size for smaller packages, multi-media mailers and envelopes.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-6201 2 x 3" 500 $36 $32 $28 $24 $21  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
DIMENSIONS:  
  • Core: 3"
MATERIAL: 
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE48 x 76 mm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 03:08:03 PM; CNWEB5