Coin Envelopes - Kraft, 2 12 x 4 14"

Small envelopes hold coins, small parts, keys and jewelry.
  • Extra-deep gummed flap.
  • Wide seam construction.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-6285 1/2 x 1/4" 24 lb. Kraft 500 2 $28 $27 $25 $24  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Length: 1 1/8"
  • Adhesive Width: 2 1/8" 
    • Small Break in Center of Adhesive: 3/8"
SIZE:
  • Industry Standard: #3 Coin
MATERIAL: 
  • Paper: 24 lb Brown Kraft
RECYCLING:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH6 x 11 cm2 1/2 x 4 1/4"
DESCRIPTION11 kg24 lb. Kraft
WEIGHT/CASE1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 09:41:13 PM; CNWEB4