Ship-Lite® Self-Seal Flat Envelopes - 9 x 12"

ECONOMY

Save money with these economical mailers.
  • Six times stronger than paper.
  • Moisture resistant.
  • Peel off paper strip and press for a permanent seal.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-6366 9 x 12" Flat 100 4 $70 $67 $66 $63 $62  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 9 x 1 1/2" (W x L)
  • Adhesive: 7.5 x .563" (W x L)
MATERIAL:
  • 25# White Kraft
  • Paper Weight: 102 GSM
  • Polyethylene lining and a mesh screen
  • Adhesive: Eukalin Corp Env-585
STYLE: 
  • Flap: Square 
  • Seam: Center
USAGE: 
  • Not laser printable 
  • Not machinable 
  • Not insertable 
FEATURES:
  • Opening on the short side (first dimension).
  • Perforation for easy opening.
  • Tamper evident.
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L x D23 x 30 cm9 x 12"
WEIGHT/CASE1.8 Kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:09:22 PM; CNWEB26