Vinyl Envelopes - 8 x 5"

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • Pre-punched hang hole. 8 mil vinyl.
LONG SIDE OPENING
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
PRICE PER CARTON OF 50 IN STOCK
SHIPS TODAY
1 3 6+
S-6411 8 x 5" Digest Books $35 $32 $28  ADD
DIMENSIONS:
  • Usable (Actual): 8 3/8 x 4 9/16" (W x L)
  • Outside: 8 1/2 x 5 5/8" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin Vinyl
  • Hang Hole: Reinforced vinyl 
TEMPERATURE:
  • Performance: 5° - 40° C (41° - 104° F)
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH20 x 13 cm8 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 05:37:04 PM; CNWEB5