PVC Carton Sealing Tape - 2.0 Mil, 3" x 110 yds, Clear

DELUXE

No annoying tape chatter. Smooth, quiet, even application.
  • Strong polyvinyl chloride film backing - Less stretch, maximum tear and puncture resistance.
  • Natural rubber-based adhesive grips instantly, even in cold or humid conditions
    -18°C to 65°C (0°F to 150°F).
  • Meets Freight Rule 222 and RR Carload requirements.
MODEL
NO.
COLOR SIZE MIL RLS./
CASE
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-664 Clear 3" x 110 yds. 2.0 24 $14.40 $13.30 $12.80 $12.05  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 5/8"
MATERIAL:
  • Non-asphaltic
SHELF LIFE:
  • 1 year
FEATURES:
  • PVC tape is stronger than polypropylene.
PROPERTIES:
  • Tensile Strength: 28 lbs/in
APPEARANCE:
  • Cloudy
USAGE:
  • Can tear by hand.
  • Will hold in freezer.
  • Water resistant, not waterproof.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 101 M3" x 110 yds.
THICKNESS51 Microns2.0 mil
WEIGHT/CASE11 kg25 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 04:42:39 AM; CNWEB3