Uline Polyester Strapping - 1/2" x .020" x 7,200', Black S-6681 - Uline
Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français $ CA
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Strapping
>
Polyester Strapping
>
Uline Polyester Strapping
Uline Polyester Strapping -
1
⁄
2
" x .020" x 7,200', Black
Enlarge
16 x 6" CORE
Replaces steel strapping for medium and
heavy-duty
applications.
70% less expensive than steel.
80% lighter, easier to use.
Less elongation than poly, more flexibility than steel.
Over twice the length of standard coils.
MODEL
NO.
WIDTH
THICK-
NESS
BREAK
STRENGTH
LENGTH
COLOR
LBS./
COIL
PRICE PER COIL
(1 COIL PER CTN.)
IN STOCK
SHIPS TODAY
1
2
6+
S-6681
1/2"
.020
600 lbs.
7,200'
Black
42
$197
$169
$154
coil(s)
ADD
Polyester Strapping Metal Seals - Gripper, 1/2"
Uline Industrial Polyester Strapping Tensioner
Uline Industrial Gripper Polyester Strapping Sealer - 1/2"
1
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 14 LOCATIONS
< Back to Mobile Site
04/13/2025 03:33:04 AM;
CNWEB5
close