Natural Cable Ties Kit

Our most popular sizes and colors of self-locking nylon cable ties. All the sizes you need in one handy canister.

Natural Kit Includes:
  • (400) 5 1/2" ties in 40 lb. tensile strength
  • (400) 8" ties in 40 lb. tensile strength
  • (200) 11" ties in 50 lb. tensile strength

Natural Cable Ties Kit
MODEL
NO.
LENGTH COLOR QTY./
KIT
LBS./
KIT
PRICE PER KIT IN STOCK
SHIPS TODAY
1 2 10+
S-6706 Assorted Natural 1,000 3 $56 $55 $54  ADD
TEMPERATURE:
  • Performance: -40° to 85° C (-40° to 185° F)
SPECIFICATIONS:
  • Not plenum rated.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT/KIT1.4 Kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:03:00 AM; CNWEB3