Heat Indicator

Turns black as temperature rises. 38 to 66°C (100 to 150°F).
  • 6 windows in 5 to 6º C increments.
  • Non-resettable.
MODEL
NO.
DESCRIPTION SIZE
W x H
QTY./
PKG.
PRICE PER PACKAGE ADD TO
CART
1 5 10+
S-6710 Heat Indicator 3/4 x 3/4" 25 $91 $88 $86  ADD
DROP SHIPS IN 2-5 DAYS
USAGE:
  • Store unused indicators in refrigerator or freezer.
SHIPPING:
  • Shipped in gel ice to ensure product is kept cool.
  • If ordered Thurs - Sun will not ship until Monday.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H4 x 2 cm1 3/4 x 3/4"
Add to Shopping List
03/31/2025 08:16:00 PM; CNWEB3