Industrial Thermal Transfer Labels - 3 x 2", Ribbons Required

3" CORE

Use with Zebra, Eltron, Fargo, Sato, NEC, Datamax and other thermal transfer printers.
  • Ideal for shipping labels, barcodes, identification labels, price labels and tags.
  • Smooth surface ensures superior print quality.
  • Perforated rolls, wound out on a 3" core; 8" outer diameter.
  • Thermal Transfer style labels require printer ribbons.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-6787 3 x 2" 2,750 6 $35 $33 $30  ADD
FOR AN INDUSTRIAL PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Industrial Direct Thermal Labels.
DIMENSIONS:
  • Roll Diameter (Actual): 7 1/8"
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE: 
  • Application: -4° C (25° F) and above
  • Performance: -54° to 93° C (-65° to 200° F)
  • Can be used in a freezer if applied and kept at room temperature for 24 hrs prior to freezing.
FEATURES:
  • Perforation is parallel to the width.
USAGE:
  • Extra wrap of labels added to each roll to compensate for those lost from tape or glue.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT76 x 48 mm3 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 05:06:28 PM; CNWEB23