Redi-Seal Envelopes - Kraft, 12 x 15 12"

Create a professional presentation with a premium catalog envelope.
  • Convenient self-seal. Requires no moisture. Just close flap and press to seal.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-6821 12 x 15 1/2" 100 7 $47 $46 $44 $43  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 12 x 1 5/8" (W x L)
  • Adhesive: 10 x 3/4" (W x L)
MATERIAL: 
  • Paper: Brown Kraft
  • Adhesive: Latex 
STYLE: 
  • Flap: Square
RECYCLING: 
  • Recycled Content: 0%
USAGE: 
  • Not laser printable 
  • Not machinable 
  • Not insertable 
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH30 x 39 cm12 x 15 1/2"
WEIGHT/CASE3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:38:46 AM; CNWEB3