9 x 12" 6 Mil White Block Reclosable Bags

EXTRA HEAVY DUTY

Recommended for auto and machinery parts, electrical panels, printing plates and tools.
  • Clearly label your parts.
  • Identify contents of bags without using a label.
  • All virgin polyethylene film meets FDA and USDA requirements.
  • Combine sizes for volume discount.
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-6971 9 x 12" 500 27 $226 $213 $202 $185  ADD
DIMENSIONS:
  • White Block: 9 x 6 1/2" (W x L)
SIZE:
  • One Quart Bag: Approximately 7 x 8"
  • One Gallon Bag: Approximately 10 9/16 x 11"
  • Two Gallon Bag: Approximately 13 x 15 5/8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
  • PVC free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
RECYCLING:
  • Recyclable #4
APPEARANCE:
  • White block on one side of bag.
USAGE:
  • Side seal
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS:
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
PACKAGING:
  • Bags are inner packed in smaller quantities in the carton from our primary vendor. Ex. 10 packs of 100. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH23 x 30 cm9 x 12"
WEIGHT/CARTON12 kg27 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 09:09:16 AM; CNWEB23