8 x 10" 6 Mil Minigrip® Reclosable Bags

Premium quality bags provide superior clarity.
  • Heavy-duty zipper prevents seams from splitting.
  • Squeeze zipper to seal. Leak resistant.
  • All virgin polyethylene film meets FDA and USDA specifications.
  • Combine sizes for volume discounts.

    Minigrip®
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10+
S-6978 8 x 10" 500 20 $159 $146 $134 $128  ADD
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
  • Sulfur free
  • Chlorine free
  • Amine and Silicone free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS:
  • Acid free and archival safe.  
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH20 x 25 cm8 x 10"
WEIGHT/CARTON9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 05:59:37 PM; CNWEB5