Kraft Paper Shopping Bags - 16 x 6 x 12", Vogue

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom kraft paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 65 lb. virgin paper.
  • Durable kraft paper bags can be used again and again.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-7099 Vogue 16612" 250 37 $128 per carton any quantity  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/2"
CAPACITY:
  • Approximately 12 lbs
RECYCLING:  
  • Recyclable  
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H41 x 15 x 30 cm16 x 6 x 12"
WEIGHT/CARTON17 kg37 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 04:36:56 PM; CNWEB5