Reclosable Vinyl Envelopes - 6 x 9"

Protect important documents from job site conditions. Waterproof and weatherproof. Hang hole on top.
  • Heavy-duty 8 mil vinyl resists tears and punctures.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7114 6 x 9" Manuals 50 $72 $68 $64  ADD
DIMENSIONS:
  • Outside: 6 1/2 x 10 1/2" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 0° - 43° C (32° - 110° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH15 x 23 cm6 x 9"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 03:42:38 AM; CNWEB5