Jumbo Natural Nylon Cable Ties - 48", 175 lb

EXTRA HEAVY DUTY

Super-tough nylon ties secure heavy duct, wires and cables.
  • 48" cable tie bundles up to 15" diameter.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 82° C (-40° to 180° F).
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-7310 48" .35" 175 lbs. 50 $97 $90 $81 $76  ADD
DIMENSIONS:
  • Length (Actual): 48"
  • Max Bundle Diameter: 14.1"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated
PACKAGING:
  • Packaged in a bag
SPECIFICATIONSMETRICIMPERIAL
LENGTH122 cm48"
WIDTH9 mm.35"
TENSILE STRENGTH79 kg175 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:35:11 AM; CNWEB5