Uline White Self-Seal Padded Mailers #3 - 8 12 x 14 12"

Impress your customers with a clean, professional look.
  • Cushioned padding inside wall of every bag protects against damage.
  • Easy to use - Top edge is scored for easy sealing.
  • Easy to open - Tear-seam tab on larger sizes.
  • Self-seal bags - Adhesive strip secures bags instantly.
  • Ships via parcel carrier.
  • Dispose alongside all other paper products in recycle bin.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-7532 1/2 x 14 1/2" 3/8 x 13 1/4" 3 100 22 $82 $79 $76 $70  ADD
MATERIAL:
  • Outer Paper: 65 lb
  • Padding: Macerated Newsprint
SHELF LIFE:
  • 2 years from date of manufacture.
RECYCLING:
  • Recycled Content:
    • Inner padding: 100% recycled fibers 
    • Post-consumer: 20%
  • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH22 x 37 cm8 1/2 x 14 1/2"
INSIDE WIDTH x LENGTH21 x 34 cm8 3/8 x 13 1/4"
WEIGHT/CASE10 kg22 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:21:32 AM; CNWEB25