11 x 12" Slide-Rite® Bubble Bags

Easy-to-use Slide-Rite® closure for extra secure, safe seals.
  • Heavy-duty 3/16" bubble in between two layers of 3 mil poly.
  • Protect delicate items from dust and moisture with reusable bubble bags.

    Bubble Bags: Smooth on Both Sides
MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-7581 11 x 12" 50 4 $122 $116 $108 $100  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Opening: 10 1/8"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
FEATURES:
  • Opening on the width side.
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center.
  • Recycled Content: 15 - 30%
  • Not biodegradable.
USAGE:
  • Water resistant, not waterproof.
  • Not airtight.
SPECIFICATIONS:
  • Meets ASTM D3951
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • No postal approved.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L28 x 30 cm11 x 12"
WEIGHT/CARTON1.8 Kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 05:58:25 PM; CNWEB25