Static Warning Labels - "Attention/Static Sensitive Devices", 2 12 x 1 34"

Alert shippers that contents of packages are static sensitive.
MODEL
NO.
STYLE SIZE
H x W
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10+
S-7608 Attention 1/2 x 3/4" 500 $18 $16 $15 $13  ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Paper
  • Adhesive: Permanent Acrylic
SHELF LIFE:
  • 12 months at room temperature.
TEMPERATURE:
  • Application (Minimum): -29° C (-20° F)
  • Performance: -54° to 82° C (-65° to 180° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE64 x 44 mm2 1/2 x 1 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:51:15 AM; CNWEB23