Uline Economy Trash Liners - Natural, 60 Gallon, .67 Mil

HIGH DENSITY

Economical, puncture-resistant bags reduce clean-up time in the workplace.
  • Star seal bottom.
  • Flat packed in convenient dispenser box.
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7686 38 x 60" 60
Gallon
.67 Extra Heavy 200 21 $81 $78 $76  ADD
THICKNESS: 
  • 17 Microns
SPECIFICATIONS:
  • USDA/FDA compliant
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • Melting Point: 82° C (180° F)
CAPACITY:
  • US Gallon
NOT INCLUDED:
  • Plastic twist ties
USAGE:
  • Water resistant, not waterproof or leakproof.
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT97 x 152 cm38 x 60"
CAPACITY227 L60 gal.
THICKNESS17 Microns.67 mil
WEIGHT/CARTON10 kg21 lbs.
ACCESSORIES:
  • S-13561 Trash Can Bands - 17 x 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:36:52 AM; CNWEB23