Reclosable Vinyl Envelopes - 10 x 13"

Protect important documents from job site conditions. Waterproof and weatherproof. Hang hole on top.
  • Heavy-duty 8 mil vinyl resists tears and punctures.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7713 10 x 13" Invoices,
Memos
and Forms
50 $108 $104 $99  ADD
DIMENSIONS:
  • Outside: 10 3/8 x 13 3/4" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 0° - 43° C (32° - 110° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH25 x 33 cm10 x 13"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 06:30:57 PM; CNWEB3