Frosty Mailers - 9 x 12"

Frosty mailers in your customer's mailbox will be opened!
  • Translucent finish offers a glimpse of what's inside.
  • Pearlized vellum provides a classy look.
  • Gummed closure.
  • Laser printable.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4 8+
S-7790 9 x 12" Letter Size 100 5 OVERSTOCK SALE!  $90
Regular Price $110
   Terms of Sale
 ADD
Ships next day from Uline Toronto
THICKNESS:
  • 3 mm
RECYCLING:
  • Recyclable
USAGE:
  • Ballpoint inks and markers will not smear.
  • Can be used in offset printing processing using hard-drying, fully oxidizing inks.
  • Not recommended for use with material that exceed 1/8" thickness.
  • Must be completely sealed to pass through postage machine.
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH23 x 30 cm9 x 12"
WEIGHT/CASE2.3 Kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 08:09:32 PM; CNWEB24