Maximum Earplugs - Corded

HOWARD LEIGHT®

Highest rated disposable ear plug in Canada.
  • Bell shape provides complete seal of the ear canal.
  • Cord allows earplugs to hang from neck when not in use.
MODEL
NO.
DESCRIPTION NRR PAIRS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-7903 Maximum Corded Earplugs 33 100 $52 $51 $49  ADD
MATERIAL:
  • Polyurethane foam
  • Cord: PVC (Polyvinyl Chloride)
  • Natural latex free
MODEL NUMBER: 
  • Honeywell: MAX-30
PACKAGING:
  • Individually wrapped
TERMINOLOGY:
  • NRR (Noise Reduction Rating): The higher the decibel rating, the more effective the product.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 02:23:24 AM; CNWEB3