Bubble Mask® Roll - 12" x 300', 316", Perforated

STICKS TO PRODUCT


Adhesive bubble sticks to your product. Applies easily to odd-shaped surfaces.
  • Eliminates clumsy application of tape. (Not usable on finished wood surfaces).
  • Clean - leaves no residue.
  • Easy to remove. Reusable.
  • Heavy-duty Bubble Wrap® Strong protects corners from scratches.
  • Perforated every 12".

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4 8+
S-814P 3/16" 12" x 300' 8 $73 per roll any quantity roll(s) ADD
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 25"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
RECYCLING:
  • Recycled Content:
    • Recycled Plastic: 20% 
    • Post-consumer: 10%
  • Not biodegradable.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE30 cm x 91 M12" x 300'
WEIGHT/ROLL3.6 Kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:08:02 AM; CNWEB3