"No Forklift" Label - 3 x 8"

Ensure proper handling. Eliminate tedious handwritten instructions.
  • Recommended for pallets and large packages.
  • Pressure-sensitive fluorescent shipping labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-8206 3 x 8" 500 $61 $59 $53 $48 $44  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent green
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 20 cm3 x 8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 08:12:31 AM; CNWEB23