Standard Grade Steel Strapping - 38" x .015" x 5,502'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.
MEETS ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-822 3/8" .015 680 lbs. 5,502' 12 105 S-831 $328 $318 $309  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Low carbon cold-rolled steel (Not stainless or galvanized)
  • Not zinc coated.
APPEARANCE:
  • Oscillate wound
USAGE:
  • Will rust if left in rain or snow.
SPECIFICATIONSMETRICIMPERIAL
APPROXIMATE LENGTH1677 M5,502'
BREAKING STRENGTH4,689 kPa680 lbs.
THICKNESS381 Microns.015"
WEIGHT/COIL48 kg105 lbs.
WIDTH10 mm3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 11:10:38 AM; CNWEB26