High Gloss Shipping Labels - "Fragile", 2 x 3"

Quality high gloss, attractive red labels - guaranteed to stand out.
  • Pressure-sensitive, easy to use.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-8254 Fragile 2 x 3" 500 $37 $33 $29 $25 $23  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 8 cm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 11:10:02 PM; CNWEB26