40 x 60" 200 lb Corrugated Pads

Provide layers to separate and protect items.
  • Recommended for separating layers on skids or inside packaging.

    Thickness of Pad: 5/32 in.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
10 100 250 500+
S-8284 40 x 60" $5.00 $4.50 $4.14 $3.42 10 / 250 20  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • C flute
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONS:
  • Meets no Mil Specs.
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH102 x 152 cm40 x 60"
WEIGHT/BUNDLE9 Kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 02:10:30 AM; CNWEB23