24 x 30" 200 lb Corrugated Pads

Provide layers to separate and protect items.
  • Recommended for separating layers on skids or inside packaging.

    Thickness of Pad: 5/32 in.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
50 100 250 500+
S-8285 24 x 30" $2.19 $1.99 $1.81 $1.48 50 / 500 30  ADD
MATERIAL:
  • C flute
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONS:
  • Meets no Mil Specs.
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH61 x 76 cm24 x 30"
WEIGHT/BUNDLE14 Kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:51:59 AM; CNWEB5